Motion
189-3M-15
3M, 3 mm Pitch, 189 mm Pitch Length, 15 mm Width, 63 Teeth, Rubber Material
MI ITEM #09342003
MFR #189-3M-15
Price$12.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M, 3 mm Pitch, 189 mm Pitch Length, 15 mm Width, 63 Teeth, Rubber Material
MI ITEM #09342003
MFR #189-3M-15

Mfr description
189-3M-15 Synchro-Cog Belt HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.30/each

Specifications

Dimensions

  • Overall Width  
    15 mm
  • Pitch
    3 mm
  • Pitch Length
    189 mm

Details

  • Belt Type
    3M
  • Material
    Rubber
  • Number Of Teeth  
    63

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)