Motion
1904-8M-20
8M, 8 mm Pitch, 1904 mm Pitch Length, 20 mm Width, 238 Teeth, Rubber Material
MI ITEM #09342037
MFR #1904-8M-20
Price$103.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 8 mm Pitch, 1904 mm Pitch Length, 20 mm Width, 238 Teeth, Rubber Material
MI ITEM #09342037
MFR #1904-8M-20

Mfr description
1904-8M-20 Synchro-Cog Belt HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.07/each

Specifications

Dimensions

  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    1904 mm

Details

  • Belt Type
    8M
  • Material
    Rubber
  • Number Of Teeth  
    238

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)