1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
TIMKEN BELTS (CARLISLE) 1922V381
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
1922V381
Variable Speed Belt - 1.1875 in Top Width, 38.1 in Pitch Length, 0.3900 in Overall Height, EPDM
Mi Item #
09342057
MFR #
1922V381
Mfr description
1922V381 Variable Speed Cog-Belt
Designed for use with industrial variable speed pulleys to gain a wide range of driven speeds
Durable and resistant to oil, heat, hardening and glazing
Superior flex and load carrying capacity
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Groove Angle
22 °
Overall
Height
0.3900 in
Pitch Length
38.1 in
Top
Width
1.1875 in
Details
Material
EPDM
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items