Motion
1960-14MPT-20
14MPT, 14 mm Pitch, 1960 mm Pitch Length, 20 mm Width, 140 Teeth, Polymer Material
MI ITEM #09342095
MFR #1960-14MPT-20
Price$277.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14MPT, 14 mm Pitch, 1960 mm Pitch Length, 20 mm Width, 140 Teeth, Polymer Material
MI ITEM #09342095
MFR #1960-14MPT-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$277.75/each

Specifications

Dimensions

  • Overall Width  
    20 mm
  • Pitch
    14 mm
  • Pitch Length
    1960 mm

Details

  • Belt Type
    14MPT
  • Material
    Polymer
  • Number Of Teeth  
    140

Overview

Mfr description
1960-14MPT-20 Panther Synchronous Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought