Motion
19H200
MI ITEM #09342104
MFR #19H200
Price$295.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #09342104
MFR #19H200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$295.40/each

Specifications

Dimensions

  • For Belt Width
    2.0000 in
  • Outside Diameter
    2.9688 in
  • Pitch  
    0.5000 in

Details

  • Number Of Teeth  
    19

Overview

Mfr description
19H200 Belt Metal Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought