Motion
1-B-60-P
V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 6.3400 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
MI ITEM #09342166
MFR #1-B-60-P
Price$258.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 6.3400 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
MI ITEM #09342166
MFR #1-B-60-P

Mfr description
1-B-60-P Belt Metal Sheaves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.59/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    6.3400 in

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)