Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Pulley - VP Series, 1 Groove, 2.5000 in Belt Section Size, 0.6250 in Bore, 2.8700 in OD, Finished Bore, Cast Iron Material
Mi Item #09342241
MFR #1VP30-5/8

Mfr description
1VP30-5/8 Belt Metal Sheaves
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Section Size
    2.5000 in
  • Bore Diameter
    0.6250 in
  • Keyway Size
    0.1875 in
  • Length Through Bore
    1.6875 in
  • Outside Diameter
    2.8700 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    1VP30-5/8
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    VP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)