Specifications
Dimensions
- Belt Section Size3L, 4L, A
- Bore Diameter1.0000 in
- Keyway Size0.2500 in
- Length Through Bore1.8750 in
- Outside Diameter4.1500 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number1VP44-1
- MaterialCast Iron
- Number Of Grooves1
- SeriesVP
Overview
Mfr description
1VP44-1 Belt Metal Sheaves