Motion
1VP56-1
Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A, AX Belt Section Size, 1.0000 in Bore, 5.3500 in OD, Finished Bore, Cast Iron Material
MI ITEM #09342262
MFR #1VP56-1
List Price$256.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A, AX Belt Section Size, 1.0000 in Bore, 5.3500 in OD, Finished Bore, Cast Iron Material
MI ITEM #09342262
MFR #1VP56-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$256.99/each for your price

Overview

Mfr description
1VP56-1 Belt Metal Sheaves

Specifications

  • Belt Section Size
    3L, 4L, A, AX
  • Number Of Grooves
    1
  • Bore Type
    Finished Bore
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    5.3500 in
  • Series
    VP
  • Length Through Bore
    1.9375 in
  • Material
    Cast Iron
  • Keyway Size
    0.2500 in
  • Manufacturer Catalog Number
    1VP56-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text