Motion
1VP62-1
Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A, AX Belt Section Size, 1.0000 in Bore, 5.9500 in OD, Finished Bore, Cast Iron Material
MI ITEM #09342274
MFR #1VP62-1
Price$314.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A, AX Belt Section Size, 1.0000 in Bore, 5.9500 in OD, Finished Bore, Cast Iron Material
MI ITEM #09342274
MFR #1VP62-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$314.26/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A, AX
  • Bore Diameter
    1.0000 in
  • Keyway Size
    0.2500 in
  • Length Through Bore
    1.9063 in
  • Outside Diameter
    5.9500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    1VP62-1
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    VP

Overview

Mfr description
1VP62-1 Belt Metal Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought