Motion
1VP65-1 3/8
Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A, AX Belt Section Size, 1.3750 in Bore, 6.5000 in OD, Finished Bore, Cast Iron Material
MI ITEM #09342282
MFR #1VP65-1 3/8
List Price$325.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A, AX Belt Section Size, 1.3750 in Bore, 6.5000 in OD, Finished Bore, Cast Iron Material
MI ITEM #09342282
MFR #1VP65-1 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$325.73/each for your price

Overview

Mfr description
1VP65-1 3/8 Belt Metal Sheaves

Specifications

  • Belt Section Size
    3L, 4L, A, AX
  • Number Of Grooves
    1
  • Bore Type
    Finished Bore
  • Bore Diameter
    1.3750 in
  • Outside Diameter
    6.5000 in
  • Series
    VP
  • Length Through Bore
    2.2188 in
  • Material
    Cast Iron
  • Keyway Size
    0.3125 in
  • Manufacturer Catalog Number
    1VP65-1 3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text