Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, A, AX Belt Section Size, 1.0000 in Bore, 7.5000 in OD, Finished Bore, Cast Iron Material
Mi Item #09342296
MFR #1VP75-1

Mfr description
1VP75-1 Belt Metal Sheaves
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A, AX
  • Bore Diameter
    1.0000 in
  • Keyway Size
    0.2500 in
  • Length Through Bore
    2.2188 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    1VP75-1
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    VP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)