1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
2000-20MPT-115
20MPT, 20 mm Pitch, 2000 mm Pitch Length, 115 mm Width, 100 Teeth, Polymer Material
MI ITEM #
09342301
MFR #
2000-20MPT-115
List Price
$1,930.26
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 2000-20MPT-115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
2000-20MPT-115
20MPT, 20 mm Pitch, 2000 mm Pitch Length, 115 mm Width, 100 Teeth, Polymer Material
MI ITEM #
09342301
MFR #
2000-20MPT-115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,930.26
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2000-20MPT-115 Panther Synchronous Belt
Specifications
Belt Type
20MPT
Pitch
20 mm
Overall Width
115 mm
Material
Polymer
Number Of Teeth
100
Pitch Length
2000 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data