1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
20L075
20L075
MI ITEM #
09342376
MFR #
20L075
List Price
$126.60
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TIMKEN BELTS (CARLISLE) 20L075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
20L075
20L075
MI ITEM #
09342376
MFR #
20L075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$126.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
20L075 Belt Metal Sprockets
Specifications
Number Of Teeth
20
Pitch
0.3750 in
Outside Diameter
2.3570 in
For Belt Width
0.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data