1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
2100-14MPT-125
14MPT, 14 mm Pitch, 2100 mm Pitch Length, 125 mm Width, 150 Teeth, Polychloroprene Material
MI ITEM #
09342391
MFR #
2100-14MPT-125
List Price
$1,736.07
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 2100-14MPT-125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
2100-14MPT-125
14MPT, 14 mm Pitch, 2100 mm Pitch Length, 125 mm Width, 150 Teeth, Polychloroprene Material
MI ITEM #
09342391
MFR #
2100-14MPT-125
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,736.07
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2100-14MPT-125 Panther Synchronous Belt
Specifications
Belt Type
14MPT
Pitch
14 mm
Overall Width
125 mm
Material
Polychloroprene
Number Of Teeth
150
Pitch Length
2100 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data