Motion
210J16
Micro V-Belt - J Belt Section:, 16 Ribs, 21 in Overall Length, V-Ribbed
MI ITEM #09342426
MFR #210J16
Price$61.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 16 Ribs, 21 in Overall Length, V-Ribbed
MI ITEM #09342426
MFR #210J16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.79/each

Specifications

Dimensions

  • Overall Length
    21 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    210J16
  • Number Of Ribs
    16
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Overview

Mfr description
210J16 Vee-Rib Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought