Motion
210J3
Micro V-Belt - J Belt Section:, 3 Ribs, 21 in Overall Length, V-Ribbed
MI ITEM #09342427
MFR #210J3
Your Price$10.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 3 Ribs, 21 in Overall Length, V-Ribbed
MI ITEM #09342427
MFR #210J3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.01/each(List $11.51)

Overview

Mfr description
210J3 Vee-Rib Belt

Specifications

  • Section
    J
  • Overall Length
    21 in
  • Number Of Ribs
    3
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    210J3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text