1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
2240-14M-20
14M, 14 mm Pitch, 2240 mm Pitch Length, 20 mm Width, 160 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #
09342480
MFR #
2240-14M-20
List Price
$256.54
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 2240-14M-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
2240-14M-20
14M, 14 mm Pitch, 2240 mm Pitch Length, 20 mm Width, 160 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #
09342480
MFR #
2240-14M-20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$256.54
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2240-14M-20 Synchro-Cog Belt HT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Width
20 mm
Material
Fiberglass, Rubber, Nylon
Number Of Teeth
160
Pitch Length
2240 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data