Motion
22XL037
MI ITEM #09342530
MFR #22XL037
Price$68.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #09342530
MFR #22XL037

Mfr description
22XL037 Belt Metal Sprockets
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.86/each

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    1.3810 in
  • Pitch  
    0.2000 in

Details

  • Number Of Teeth  
    22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)