Motion
24L050
MI ITEM #09342703
MFR #24L050
Price$130.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #09342703
MFR #24L050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.47/each

Specifications

Dimensions

  • For Belt Width
    0.5000 in
  • Outside Diameter
    2.8350 in
  • Pitch  
    0.3750 in

Details

  • Number Of Teeth  
    24

Overview

Mfr description
24L050 Belt Metal Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought