Motion
250XL050
XL, 0.2000 in Pitch, 25.0000 in Pitch Length, 0.5000 in Width, 125 Teeth
MI ITEM #09342724
MFR #250XL050
Price$21.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XL, 0.2000 in Pitch, 25.0000 in Pitch Length, 0.5000 in Width, 125 Teeth
MI ITEM #09342724
MFR #250XL050

Mfr description
250XL050 Synchro-Cog Timing Belt
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.97/each

Specifications

Dimensions

  • Overall Width  
    0.5000 in
  • Pitch
    0.2000 in
  • Pitch Length
    25.0000 in

Details

  • Belt Type
    XL
  • Number Of Teeth  
    125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)