Motion
270J10
Micro V-Belt - J Belt Section:, 10 Ribs, 27 in Overall Length, V-Ribbed
MI ITEM #09342927
MFR #270J10
Your Price$34.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 10 Ribs, 27 in Overall Length, V-Ribbed
MI ITEM #09342927
MFR #270J10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.63/each(List $39.82)

Overview

Mfr description
270J10 Vee-Rib Belt

Specifications

  • Section
    J
  • Number Of Ribs
    10
  • Overall Length
    27 in
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    270J10
  • Product Type
    Industrial Micro-V Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text