Motion
2800-14M-20
14M, 14 mm Pitch, 2800 mm Pitch Length, 20 mm Width, 200 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09342949
MFR #2800-14M-20
Price$314.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14M, 14 mm Pitch, 2800 mm Pitch Length, 20 mm Width, 200 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09342949
MFR #2800-14M-20

Mfr description
2800-14M-20 Synchro-Cog Belt HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.19/each

Specifications

Dimensions

  • Overall Width  
    20 mm
  • Pitch
    14 mm
  • Pitch Length
    2800 mm

Details

  • Belt Type
    14M
  • Material
    Fiberglass, Rubber, Nylon
  • Number Of Teeth  
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)