Specifications
Dimensions
- Belt Section Size3L, 4L, A
- Bore Diameter5/8 in
- Outside Diameter2.2000 in
Details
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- MaterialCast Iron
- Number Of Grooves2
- Product TypeV-Belt Pulleys
Overview
Mfr description
2-AK-22-5/8 Belt Metal Sheaves