Overview
Mfr description
2-AK-39-5/8 Belt Metal Sheaves
Specifications
- Belt Section Size3L, 4L, A
- Bore Diameter5/8 in
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- MaterialCast Iron
- Number Of Grooves
- Outside Diameter
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data