Overview
Mfr description
2-AK-46-H Belt Metal Sheaves
Specifications
- Belt Section Size3L, 4L, A
- Bore DiameterBushing Required
- Bore TypeSplit Taper Bushed
- Bushing SeriesH
- MaterialCast Iron
- Number Of Grooves
- Outside Diameter
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data