Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Outside Diameter8.9400 in
Details
- Bore TypeTaper Lock Bushed
- MaterialCast Iron
- Number Of Grooves2
- Product TypeV-Belt Pulleys
Overview
Mfr description
2-B-86-TB Belt Metal Sheaves