Specifications
Dimensions
- Belt Section Size4L, 5L, A, B
- Bore DiameterPlain Bore
- Outside Diameter5.9500 in
Details
- Bore TypePlain Bore
- Bushing SeriesNot Required
- MaterialCast Iron
- Number Of Grooves2
- Product TypeV-Belt Pulleys
Overview
Mfr description
2-BK-62-P/B Belt Metal Sheaves