Specifications
Dimensions
- Belt Section Size4L, 5L, A, B
- Bore Diameter1 in
- Outside Diameter7.7500 in
Details
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- MaterialCast Iron
- Number Of Grooves2
- Product TypeV-Belt Pulleys
Overview
Mfr description
2-BK-80-1 Belt Metal Sheaves