Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Outside Diameter7.7500 in
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesH
- MaterialCast Iron
- Number Of Grooves2
- Product TypeV-Belt Pulleys
Overview
Mfr description
2-BK-80-H Belt Metal Sheaves