Specifications
Dimensions
- Belt Section Size3L, 4L, A, AX
- Bore Diameter0.5000 in
- Length Through Bore3.0000 in
- Outside Diameter3.3500 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number2VP36-1/2
- MaterialCast Iron
- Number Of Grooves2
- SeriesVP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)