1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
3020-32MM
Taper Lock Bushing - 3020 Series, 32 mm Bore
MI ITEM #
09343536
MFR #
3020-32MM
Price
$136.60
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TIMKEN BELTS (CARLISLE) 3020-32MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
3020-32MM
Taper Lock Bushing - 3020 Series, 32 mm Bore
MI ITEM #
09343536
MFR #
3020-32MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$136.60
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
32 mm
Bushing Size
3020
Length Through
Bore
2.0000 in
Details
Bore Type
Finished Bore
Overview
Mfr description
3020-32MM Belt Metal Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought