Motion
3020-42MM
Taper Lock Bushing - 3020 Series, 42 mm Bore
MI ITEM #09343540
MFR #3020-42MM
Price$136.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3020 Series, 42 mm Bore
MI ITEM #09343540
MFR #3020-42MM

Mfr description
3020-42MM Belt Metal Bushings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.60/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Bushing Size
    3020
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)