Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XL, 0.2000 in Pitch, 31.0000 in Pitch Length, 18.5000 in Width
Mi Item #09343588
MFR #310XL1850SL

Mfr description
310XL1850SL Synchro-Cog Timing Belt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    18.5000 in
  • Pitch
    0.2000 in
  • Pitch Length
    31.0000 in

Details

  • Belt Type
    XL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)