Motion
322L150
L, 0.3750 in Pitch, 32.2000 in Pitch Length, 1.5000 in Width, 86 Teeth
MI ITEM #09343656
MFR #322L150
Price$88.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L, 0.3750 in Pitch, 32.2000 in Pitch Length, 1.5000 in Width, 86 Teeth
MI ITEM #09343656
MFR #322L150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.87/each

Specifications

Dimensions

  • Overall Width  
    1.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    32.2000 in

Details

  • Belt Type
    L
  • Number Of Teeth  
    86

Overview

Mfr description
322L150 Synchro-Cog Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text