Motion
330-3M-6
3M, 3 mm Pitch, 330 mm Pitch Length, 6 mm Width, 110 Teeth, Rubber Material
MI ITEM #09343695
MFR #330-3M-6
Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M, 3 mm Pitch, 330 mm Pitch Length, 6 mm Width, 110 Teeth, Rubber Material
MI ITEM #09343695
MFR #330-3M-6

Mfr description
330-3M-6 Synchro-Cog Belt HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.22/each

Specifications

Dimensions

  • Overall Width  
    6 mm
  • Pitch
    3 mm
  • Pitch Length
    330 mm

Details

  • Belt Type
    3M
  • Material
    Rubber
  • Number Of Teeth  
    110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)