Motion
330-5M-9
5M, 5 mm Pitch, 330 mm Pitch Length, 9 mm Width, 66 Teeth, Rubber Material
MI ITEM #09343706
MFR #330-5M-9
Price$13.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5M, 5 mm Pitch, 330 mm Pitch Length, 9 mm Width, 66 Teeth, Rubber Material
MI ITEM #09343706
MFR #330-5M-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.54/each

Specifications

Dimensions

  • Overall Width  
    9 mm
  • Pitch
    5 mm
  • Pitch Length
    330 mm

Details

  • Belt Type
    5M
  • Material
    Rubber
  • Number Of Teeth  
    66

Overview

Mfr description
330-5M-9 Synchro-Cog Belt HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text