1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
3500-14MPT-170
14MPT, 14 mm Pitch, 3500 mm Pitch Length, 170 mm Width, 250 Teeth, Polymer Material
MI ITEM #
09343843
MFR #
3500-14MPT-170
List Price
$3,371.96
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 3500-14MPT-170
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
3500-14MPT-170
14MPT, 14 mm Pitch, 3500 mm Pitch Length, 170 mm Width, 250 Teeth, Polymer Material
MI ITEM #
09343843
MFR #
3500-14MPT-170
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,371.96
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3500-14MPT-170 Panther Synchronous Belt
Specifications
Belt Type
14MPT
Pitch
14 mm
Overall Width
170 mm
Material
Polymer
Number Of Teeth
250
Pitch Length
3500 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data