1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
3500-14MPT-470SL
14MPT, 14 mm Pitch, 3500 mm Pitch Length, 470 mm Width
MI ITEM #
09343844
MFR #
3500-14MPT-470SL
List Price
$9,322.53
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 3500-14MPT-470SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
3500-14MPT-470SL
14MPT, 14 mm Pitch, 3500 mm Pitch Length, 470 mm Width
MI ITEM #
09343844
MFR #
3500-14MPT-470SL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$9,322.53
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3500-14MPT-470SL PANTHER SYNCHRONOUS BEL
Specifications
Belt Type
14MPT
Pitch
14 mm
Overall Width
470 mm
Pitch Length
3500 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data