Motion
367L3800SL
L, 0.3750 in Pitch, 36.7000 in Pitch Length, 38.0000 in Width
MI ITEM #09343993
MFR #367L3800SL
Price$2,443.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L, 0.3750 in Pitch, 36.7000 in Pitch Length, 38.0000 in Width
MI ITEM #09343993
MFR #367L3800SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,443.64/each

Specifications

Dimensions

  • Overall Width  
    38.0000 in
  • Pitch
    0.3750 in
  • Pitch Length
    36.7000 in

Details

  • Belt Type
    L

Overview

Mfr description
367L3800SL Synchro-Cog Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought