Motion
375-3M-5
3M, 3 mm Pitch, 375 mm Pitch Length, 5 mm Width, 125 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09344022
MFR #375-3M-5
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M, 3 mm Pitch, 375 mm Pitch Length, 5 mm Width, 125 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09344022
MFR #375-3M-5

Mfr description
375-3M-5 Synchro-Cog Belt HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Overall Width  
    5 mm
  • Pitch
    3 mm
  • Pitch Length
    375 mm

Details

  • Belt Type
    3M
  • Material
    Fiberglass, Rubber, Nylon
  • Number Of Teeth  
    125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)