Motion
380J13
Micro V-Belt - J Belt Section:, 13 Ribs, 38 in Overall Length, V-Ribbed
MI ITEM #09344048
MFR #380J13
Price$56.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 13 Ribs, 38 in Overall Length, V-Ribbed
MI ITEM #09344048
MFR #380J13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.11/each

Specifications

Dimensions

  • Overall Length
    38 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    380J13
  • Number Of Ribs
    13
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Overview

Mfr description
380J13 Vee-Rib Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought