Motion
384-3M-12
3M, 3 mm Pitch, 384 mm Pitch Length, 12 mm Width, 128 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09344061
MFR #384-3M-12
Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M, 3 mm Pitch, 384 mm Pitch Length, 12 mm Width, 128 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09344061
MFR #384-3M-12

Mfr description
384-3M-12 Synchro-Cog Belt HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.55/each

Specifications

Dimensions

  • Overall Width  
    12 mm
  • Pitch
    3 mm
  • Pitch Length
    384 mm

Details

  • Belt Type
    3M
  • Material
    Fiberglass, Rubber, Nylon
  • Number Of Teeth  
    128

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)