1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial Micro V-Belts
TIMKEN BELTS (CARLISLE) 390J40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
390J40
Micro V-Belt - J Belt Section:, 40 Ribs, 39 in Overall Length, V-Ribbed
MI ITEM #
09344103
MFR #
390J40
Mfr description
390J40 Vee-Rib Belt
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Overall Length
39 in
Details
Construction Type
V-Ribbed
Manufacturer Catalog Number
390J40
Number Of Ribs
40
Product Type
Industrial Micro-V Belts
Section
J
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items