1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
TIMKEN BELTS (CARLISLE) 3-B-42-TB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
3-B-42-TB
V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 4.5400 in O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #
09344153
MFR #
3-B-42-TB
Mfr description
3-B-42-TB Belt Metal Sheaves
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Belt Section Size
A, B
Bore Diameter
Bushing Required
Outside
Diameter
4.5400 in
Details
Bore Type
Taper Lock Bushed
Material
Cast Iron
Number Of
Grooves
3
Product Type
V-Belt Pulleys
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items