Specifications
Dimensions
- Belt Height7/32 in
- Nominal Outside Length16 in
- Top Width Per Strand3/8 in
Details
- Cogged/SmoothSmooth
- Cord MaterialAramid
- MaterialSynthetic Rubber - SBR
- Number Of Strands1
- Product TypeIndustrial V-Belts
- Section3L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)