Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP ARAMAX Xtra Duty V-Belt - 3L, 3/8 in Top Width, 1 Strand, 18 in Nominal Outside Length, Smooth
Mi Item #09344315
MFR #3L180K

Mfr description
3L180K ARAMAX Xtra Duty V-Belt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Height
    7/32 in
  • Nominal Outside Length
    18 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Aramid
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)