Motion
3L440K
FHP ARAMAX Xtra Duty V-Belt - 3L, 3/8 in Top Width, 1 Strand, 44 in Nominal Outside Length, Smooth
MI ITEM #09344341
MFR #3L440K
Price$18.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP ARAMAX Xtra Duty V-Belt - 3L, 3/8 in Top Width, 1 Strand, 44 in Nominal Outside Length, Smooth
MI ITEM #09344341
MFR #3L440K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.34/each

Specifications

Dimensions

  • Belt Height
    7/32 in
  • Nominal Outside Length
    44 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Aramid
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3L

Overview

Mfr description
3L440K ARAMAX Xtra Duty V-Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought