Motion
3VX1280
Narrow Power-Wedge Cog V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 128 in Nominal Outside Length, Cogged
MI ITEM #09344405
MFR #3VX1280
Price$71.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Power-Wedge Cog V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 128 in Nominal Outside Length, Cogged
MI ITEM #09344405
MFR #3VX1280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.33/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    128 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3VX

Overview

Mfr description
3VX1280 Power-Wedge Cog-Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought