1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TIMKEN BELTS (CARLISLE) 4030-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
4030-3
Taper Lock Bushing - 4030 Series, 3 in Bore
Mi Item #
09344501
MFR #
4030-3
Mfr description
4030-3 Belt Metal Bushings
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Bore
Diameter
3 in
Bushing Size
4030
Length Through
Bore
3.0000 in
Details
Bore Type
Finished Bore
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items